Shop All Chemicals Starting with D
Tci Americas
Divinylbenzene, 25mL
Mfr # D0958-25ML
Zoro # G6682655
$46.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 1321-74-0
- Chemical Formula C10H10
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0958-25ML
- Zoro # G6682655
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Divinylbenzene |
Chemical Container Type | Bottle |
CAS Number | 1321-74-0 |
Chemical Formula | C10H10 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 130.18 |
Shelf Life | 24 mo |
Description
Divinylbenzene, CAS Number 1321-74-0, Molecular Weight F.W. 130.18, Chemical Formula C10H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE-PARMER ESSENTIALS Sampling Scoop, Sterile, PS, 2 oz 60 mL, 100PK (0626001)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- RPI DTT, 5g, Powder (D11000-5.0)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- Tci Americas Chemicals Starting with D