Shop All Chemicals Starting with D
Tci Americas
Dipropylene glycol, 25g
Mfr # D0933-25G
Zoro # G7905891
$39.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Molecular Weight F.W. 134.18
- Chemical Container Material Clear Glass
- Chemical Formula C6H14O3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0933-25G
- Zoro # G7905891
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Dipropylene glycol |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 134.18 |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H14O3 |
CAS Number | 110-98-5 |
Shelf Life | 24 mo |
Description
Dipropylene glycol, CAS Number 110-98-5, Molecular Weight F.W. 134.18, Chemical Formula C6H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- L-K INDUSTRIES Hydrometer, Range 60/80, 16" L (S10-3005)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI 2, 4 D, 100 G (D43050-100.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- Tci Americas Chemicals Starting with D