Shop All Chemicals Starting with D
Tci Americas
Dimethyl Terephthalate, 500g
Mfr # T0015-500G
Zoro # G8290228
product price: $47.25
/ea
$47.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C10H10O4
- Molecular Weight 194.19
- Chemical Grade Reagent
- CAS Number 120-61-6
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0015-500G
- Zoro # G8290228
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | Dimethyl Terephthalate |
Chemical Formula | C10H10O4 |
Molecular Weight | 194.19 |
Chemical Grade | Reagent |
CAS Number | 120-61-6 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
Dimethyl Terephthalate, CAS Number 120-61-6, Molecular Weight 194.19, Chemical Formula C10H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- WHATMAN Grade GF/F Binder-Free Glass Micr, PK100 (1825-047)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- Tci Americas Chemicals Starting with D