Shop All Chemicals Starting with D
Tci Americas
Dimethyl Sulfone, 500g
Mfr # M1239-500G
Zoro # G8255760
Free Shipping & Returns
$78.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula C2H6O2S
- Chemical Container Size 500 g
- Chemical Grade Reagent
- CAS Number 67-71-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M1239-500G
- Zoro # G8255760
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | Dimethyl Sulfone |
Chemical Container Type | Bottle |
Chemical Formula | C2H6O2S |
Chemical Grade | Reagent |
CAS Number | 67-71-0 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 94.13 |
Description
Dimethyl Sulfone, CAS Number 67-71-0, Molecular Weight 94.13, Chemical Formula C2H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120667)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER- 2 ML SMALL SQUEEZE TUBE (IPA8030)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- Tci Americas Chemicals Starting with D