Shop All Chemicals Starting with D
Tci Americas
Diisobutylene, 500mL
Mfr # I0147-500ML
Zoro # G8202551
product price: $62.49
/ea
$62.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 25167-70-8
- Chemical Formula C8H16
- Shipping Restrictions UN2050, Diisobutylene, Isomeric Compounds, 3, PG II
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0147-500ML
- Zoro # G8202551
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Diisobutylene |
Chemical Container Material | Clear Glass |
CAS Number | 25167-70-8 |
Chemical Formula | C8H16 |
Shipping Restrictions | UN2050, Diisobutylene, Isomeric Compounds, 3, PG II |
Molecular Weight | 112.22 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
Diisobutylene, CAS Number 25167-70-8, Molecular Weight 112.22, Chemical Formula C8H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2050, Diisobutylene, Isomeric Compounds, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Molybdenum Titrant, 60 mL (MO1546-B)
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- UNITED SCIENTIFIC Air Core Solenoid (ACS001)
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- Tci Americas Chemicals Starting with D