Shop All Chemicals Starting with D
Tci Americas
Diiodomethane, 100g
Mfr # D0610-100G
Zoro # G7914617
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula CH2I2
- Chemical Container Material Clear Glass
- CAS Number 75-11-6
- Chemical Container Size 100 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0610-100G
- Zoro # G7914617
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 g |
Details
Item | Diiodomethane |
Shelf Life | 24 mo |
Chemical Formula | CH2I2 |
Chemical Container Material | Clear Glass |
CAS Number | 75-11-6 |
Shipping Restrictions | UN1760, Corrosive Liquid, N.O.S., 8, Pg III |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 267.84 |
Description
Diiodomethane, CAS Number 75-11-6, Molecular Weight F.W. 267.84, Chemical Formula CH2I2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 200pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-200)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- Tci Americas Chemicals Starting with D