Shop All Chemicals Starting with D
Tci Americas
Diethylenetriaminepentaacetic Acid, 25g
Mfr # D0504-25G
Zoro # G6455925
$24.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 393.35
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Formula C14H23N3O10
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0504-25G
- Zoro # G6455925
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Diethylenetriaminepentaacetic Acid |
Molecular Weight | F.W. 393.35 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | C14H23N3O10 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 67-43-6 |
Description
Diethylenetriaminepentaacetic Acid, CAS Number 67-43-6, Molecular Weight F.W. 393.35, Chemical Formula C14H23N3O10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK9)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- Tci Americas Chemicals Starting with D