Shop All Chemicals Starting with D
Tci Americas
Dichloromethane, 500ML, CAS 75-09-2
Mfr # M0629-500ML
Zoro # G8249339
$56.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1593, DICHLOROMETHANE, 6.1, PG III
- Shelf Life 24 mo
- CAS Number 75-09-2
- Solvent Grouping Methylene Chloride
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M0629-500ML
- Zoro # G8249339
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Dichloromethane |
Shipping Restrictions | UN1593, DICHLOROMETHANE, 6.1, PG III |
Shelf Life | 24 mo |
CAS Number | 75-09-2 |
Solvent Grouping | Methylene Chloride |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Formula | CH2Cl2 |
Description
Dichloromethane, CAS Number 75-09-2, Chemical Formula CH2Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1593, DICHLOROMETHANE, 6.1, PG III
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (118127Y)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- Tci Americas Chemicals Starting with D