Shop All Chemicals Starting with D
Tci Americas
Dichloroacetic Acid, 500g
Mfr # D0308-500G
Zoro # G7952609
Free Shipping & Returns
$134.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 128.94
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- Chemical Formula C2H2Cl2O2
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0308-500G
- Zoro # G7952609
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | Dichloroacetic Acid |
Molecular Weight | F.W. 128.94 |
Chemical Container Type | Bottle |
Chemical Formula | C2H2Cl2O2 |
Chemical Grade | Reagent |
CAS Number | 79-43-6 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1764, Dichloroacetic Acid, 8, PG II |
Description
Dichloroacetic Acid, CAS Number 79-43-6, Molecular Weight F.W. 128.94, Chemical Formula C2H2Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1764, Dichloroacetic Acid, 8, PG II
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 1000mL (F304000)
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- RPI DTT, 5g, Powder (D11000-5.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- Tci Americas Chemicals Starting with D