Shop All Chemicals Starting with D
Tci Americas
Dibutyl Oxalate, 25mL
Mfr # O0077-25ML
Zoro # G8164270
product price: $42.99
/ea
$42.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Size 25 mL
- Chemical Formula C10H18O4
- Chemical Grade Reagent
- Molecular Weight 202.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0077-25ML
- Zoro # G8164270
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Dibutyl Oxalate |
Chemical Container Material | Clear Glass |
Chemical Formula | C10H18O4 |
Chemical Grade | Reagent |
Molecular Weight | 202.25 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 2050-60-4 |
Description
Dibutyl Oxalate, CAS Number 2050-60-4, Molecular Weight 202.25, Chemical Formula C10H18O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- Tci Americas Chemicals Starting with D