Shop All Chemicals Starting with D
Tci Americas
Dibutyl Itaconate, 25g
Mfr # I0201-25G
Zoro # G8185620
product price: $30.69
/ea
$30.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Formula C13H22O4
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0201-25G
- Zoro # G8185620
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Dibutyl Itaconate |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C13H22O4 |
Chemical Container Material | Clear Glass |
Molecular Weight | 242.32 |
Chemical Grade | Reagent |
CAS Number | 2155-60-4 |
Description
Dibutyl Itaconate, CAS Number 2155-60-4, Molecular Weight 242.32, Chemical Formula C13H22O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- Tci Americas Chemicals Starting with D