Shop All Chemicals Starting with T
Tci Americas
D-(+)-Trehalose, 25g
Mfr # T0832-25G
Zoro # G8210157
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Chemical Grade Reagent
- CAS Number 99-20-7
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0832-25G
- Zoro # G8210157
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 25 g |
Details
Item | D-(+)-Trehalose |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 99-20-7 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Molecular Weight | 342.3 |
Chemical Formula | C12H22O112H2O |
Description
D-(+)-Trehalose, CAS Number 99-20-7, Molecular Weight 342.3, Chemical Formula C12H22O11�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml 8oz, PE w/Red PP Cap, 3Pk (116430222)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- MICRO ESSENTIAL Single Roll Insta-Chek Test Paper Dispen (93)
- TCI AMERICAS Tamarind Gum, 500g (T0909-500G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- RPI Triton X-100 (Scintillation Grade), 1 gal (111020)
- Tci Americas Chemicals Starting with T