Shop All Chemicals Starting with C
Tci Americas
Cyclohexanone oxime, 500g
Mfr # C0490-500G
Zoro # G7987301
Free Shipping & Returns
$276.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- CAS Number 100-64-1
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # C0490-500G
- Zoro # G7987301
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Item | Cyclohexanone oxime |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 100-64-1 |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 113.16 |
Chemical Formula | C6H11NO |
Description
Cyclohexanone oxime, CAS Number 100-64-1, Molecular Weight F.W. 113.16, Chemical Formula C6H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 3-1/2 In. L, PK500 (WB-316)
- LAB SAFETY SUPPLY Beaker, 250mL, Polymethylpentene, PK6 (6FAF1)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- Tci Americas Chemicals Starting with C