Shop All Chemicals Starting with C
Tci Americas
Cumene, 25mL
Mfr # C0687-25ML
Zoro # G8092703
product price: $22.99
/ea
$22.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula C6H5CH(CH3)2
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- CAS Number 98-82-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C0687-25ML
- Zoro # G8092703
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Cumene |
Chemical Container Type | Bottle |
Chemical Formula | C6H5CH(CH3)2 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 98-82-8 |
Molecular Weight | F.W. 120.20 |
Shipping Restrictions | UN1918, Isopropylbenzene, 3, Pg III |
Description
Cumene, CAS Number 98-82-8, Molecular Weight F.W. 120.20, Chemical Formula C6H5CH(CH3)2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1918, Isopropylbenzene, 3, Pg III
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- LAB SAFETY SUPPLY Beaker, 250mL, Polypropylene, PK6 (6FAE5)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- HONEYWELL Glovebox Glove, Black, White, 10 1/2, PR (8N3032A/10H)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 1 (C1285-12KG)
- Tci Americas Chemicals Starting with C