Shop All Chemicals Starting with C
Tci Americas
Clozapine, 100mg
Mfr # C2547-100MG
Zoro # G8032232
product price: $41.15
/ea
$41.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Size 100 mg
- Chemical Grade Reagent
- Molecular Weight F.W. 326.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C2547-100MG
- Zoro # G8032232
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Clozapine |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | F.W. 326.83 |
Shipping Restrictions | UN2811, Toxic Solid, Organic, N.O.S. (Clozapine), 6.1, Pg III |
Chemical Formula | C18H19N4Cl |
Chemical Container Material | Clear Glass |
CAS Number | 5786-21-0 |
Description
Clozapine, CAS Number 5786-21-0, Molecular Weight F.W. 326.83, Chemical Formula C18H19N4Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S. (Clozapine), 6.1, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Spanner Wrench (201-118-024)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 3 PORT, 300mm, 3 HOSE (M431003)
- YSI OBOD Sensor Cap Kit, For ProOBOD Probe (OBOD-CAP)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- Tci Americas Chemicals Starting with C