Shop All Chemicals Starting with C
Tci Americas
Climbazole, 25g
Mfr # C2025-25G
Zoro # G8066149
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 38083-17-9
- Molecular Weight F.W. 292.77
- Chemical Formula C15H17ClN2O2
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C2025-25G
- Zoro # G8066149
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | Climbazole |
Chemical Container Material | Clear Glass |
CAS Number | 38083-17-9 |
Molecular Weight | F.W. 292.77 |
Chemical Formula | C15H17ClN2O2 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Climbazole, CAS Number 38083-17-9, Molecular Weight F.W. 292.77, Chemical Formula C15H17ClN2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0157)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- Tci Americas Chemicals Starting with C