Shop All Chemicals Starting with C
Tci Americas
Citalopram hydrobromide, 5g
Mfr # C2370-5G
Zoro # G7952478
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Container Size 5 g
- Molecular Weight F.W. 405.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C2370-5G
- Zoro # G7952478
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 5 g |
Details
Item | Citalopram Hydrobromide |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 405.30 |
Chemical Formula | C20H21FN2OHBr |
CAS Number | 59729-32-7 |
Product Type | Citalopram hydrobromide |
Description
Citalopram hydrobromide, CAS Number 59729-32-7, Molecular Weight F.W. 405.30, Chemical Formula C20H21FN2OHBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- RPI Calcium Chloride Anhydrous, 1kg (C20010-1000.0)
- Tci Americas Chemicals Starting with C