Shop All Chemicals Starting with C
Tci Americas
Ciprofloxacin, 25g
Mfr # C2510-25G
Zoro # G7913059
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 85721-33-1
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Chemical Formula C17H18FN3O3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C2510-25G
- Zoro # G7913059
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | Ciprofloxacin |
Shelf Life | 24 mo |
CAS Number | 85721-33-1 |
Chemical Container Type | Bottle |
Chemical Formula | C17H18FN3O3 |
Molecular Weight | F.W. 331.35 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Description
Ciprofloxacin, CAS Number 85721-33-1, Molecular Weight F.W. 331.35, Chemical Formula C17H18FN3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- REED INSTRUMENTS Electrode Cleaning Solution, 16.9oz (R1425)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- RPI Citric Acid, 500g (C34500-500.0)
- Tci Americas Chemicals Starting with C