Shop All Chemicals Starting with C
Tci Americas
Chloroform-d, 10g
Mfr # C0583-10G
Zoro # G7976208
product price: $33.69
/ea
$33.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1888, Chloroform, 6.1, Pg III
- Chemical Container Material Clear Glass
- Chemical Formula CDCl3
- Chemical Container Type Bottle
- Molecular Weight F.W. 120.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C0583-10G
- Zoro # G7976208
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 10 g |
Details
Item | Chloroform-d |
Shipping Restrictions | UN1888, Chloroform, 6.1, Pg III |
Chemical Container Material | Clear Glass |
Chemical Formula | CDCl3 |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 120.38 |
CAS Number | 865-49-6 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Description
Chloroform-d, CAS Number 865-49-6, Molecular Weight F.W. 120.38, Chemical Formula CDCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness T K, (Ca, Total), 2, 10 Ppm/25 mL (TK3059-Z)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- ZORO SELECT Swivel Dipper, SS, 600mL, 6 ft. L (5390-6SL)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- Tci Americas Chemicals Starting with C