Shop All Chemicals Starting with C
Tci Americas
Cetirizine dihydrochloride, 25g
Mfr # C2316-25G
Zoro # G8052882
Free Shipping & Returns
$425.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 83881-52-1
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight F.W. 461.81
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # C2316-25G
- Zoro # G8052882
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | Cetirizine dihydrochloride |
CAS Number | 83881-52-1 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | F.W. 461.81 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | C21H25ClN2O3.2HCl |
Description
Cetirizine dihydrochloride, CAS Number 83881-52-1, Molecular Weight F.W. 461.81, Chemical Formula C21H25ClN2O3.2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-M)
- FLOMEC Watermeter (TM40FQ9GME)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- RPI Citric Acid, 500g (C34525-500.0)
- Tci Americas Chemicals Starting with C