Shop All Chemicals Starting with C
Tci Americas
Ceftriaxone disodium salt, 25g
Mfr # C2226-25G
Zoro # G7910843
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 104376-79-6
- Chemical Formula C18H16N8Na2O7S3.31/2H2O
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C2226-25G
- Zoro # G7910843
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | Ceftriaxone disodium salt |
Shelf Life | 24 mo |
CAS Number | 104376-79-6 |
Chemical Formula | C18H16N8Na2O7S3.31/2H2O |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 598.53 |
Description
Ceftriaxone disodium salt, CAS Number 104376-79-6, Molecular Weight F.W. 598.53, Chemical Formula C18H16N8Na2O7S3.31/2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Bath (BWB-5)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- SPECTRUM Corn Oil, NF, 500mL (CO136-500MLGL51)
- Tci Americas Chemicals Starting with C