Shop All Chemicals Starting with C
Tci Americas
Ceftazidime, 5g
Mfr # C2225-5G
Zoro # G7985761
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 546.57
- CAS Number 72558-82-8
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C2225-5G
- Zoro # G7985761
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 5 g |
Details
Item | Ceftazidime |
Molecular Weight | F.W. 546.57 |
CAS Number | 72558-82-8 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | C22H22N6O7S2 |
Description
Ceftazidime, CAS Number 72558-82-8, Molecular Weight F.W. 546.57, Chemical Formula C22H22N6O7S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Mercuric Nitrate, 60 mL (MN9272-B)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- RPI Chloramphenicol, 100g (C61000-100.0)
- Tci Americas Chemicals Starting with C