Shop All Chemicals Starting with C
Tci Americas
Cefazolin sodium salt, 25g
Mfr # C2242-25G
Zoro # G8013789
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 476.48
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Material Amber Glass
- Chemical Formula C14H13N8NaO4S3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C2242-25G
- Zoro # G8013789
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | Cefazolin sodium salt |
Molecular Weight | F.W. 476.48 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Chemical Formula | C14H13N8NaO4S3 |
CAS Number | 27164-46-1 |
Description
Cefazolin sodium salt, CAS Number 27164-46-1, Molecular Weight F.W. 476.48, Chemical Formula C14H13N8NaO4S3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- SAFER GRO Safer Gro 0137Q 1 Quart Fulmag Soil Amendment (0137Q)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkaline, Total Test Kit (TK5010-Z)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- Tci Americas Chemicals Starting with C