Shop All Chemicals Starting with C
Tci Americas
Carvedilol, 5g
Mfr # C2260-5G
Zoro # G8052873
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula C24H26N2O4
- Chemical Container Size 5 g
- Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C2260-5G
- Zoro # G8052873
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 5 g |
Details
Item | Carvedilol |
Chemical Container Type | Bottle |
Chemical Formula | C24H26N2O4 |
Shipping Restrictions | UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 406.48 |
Shelf Life | 24 mo |
CAS Number | 72956-09-3 |
Description
Carvedilol, CAS Number 72956-09-3, Molecular Weight F.W. 406.48, Chemical Formula C24H26N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- GEMCO PREP BOWLS GLS 4OZ 4PK (5078583)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 1 (C1285-12KG)
- Tci Americas Chemicals Starting with C