Shop All Chemicals Starting with C
Tci Americas
Calcium Propionate, 500g
Mfr # P0503-500G
Zoro # G8271757
product price: $33.79
/ea
$33.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H10CaO4
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Molecular Weight 186.22
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P0503-500G
- Zoro # G8271757
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Item | Calcium Propionate |
Chemical Formula | C6H10CaO4 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Molecular Weight | 186.22 |
Chemical Grade | Reagent |
CAS Number | 4075-81-4 |
Chemical Container Type | Bottle |
Description
Calcium Propionate, CAS Number 4075-81-4, Molecular Weight 186.22, Chemical Formula C6H10CaO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stir Bars without Pivot Ring, (Polygon) (MSZ20)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 500, mL (BU5004-P)
- DIGI-SENSE Traceable Large-Digit Radio Atomic Clock (08683-05)
- MENDA Bottle, 8 oz, Blue (35262)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- Tci Americas Chemicals Starting with C