Shop All Chemicals Starting with C
Tci Americas
Calcium Propionate, 25g
Mfr # P0503-25G
Zoro # G8112778
product price: $23.19
/ea
$23.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Formula C6H10CaO4
- Chemical Container Size 25 g
- CAS Number 4075-81-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P0503-25G
- Zoro # G8112778
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | Calcium Propionate |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C6H10CaO4 |
CAS Number | 4075-81-4 |
Molecular Weight | 186.22 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
Calcium Propionate, CAS Number 4075-81-4, Molecular Weight 186.22, Chemical Formula C6H10CaO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1415M)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- SP BEL-ART Sterileware Liquid Thief Sampler, PK20 (F37871-1000)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- Tci Americas Chemicals Starting with C