Shop All Chemicals Starting with B
Tci Americas
Butyl Nitrite, 25mL
Mfr # N0376-25ML
Zoro # G8143989
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C4H9NO2
- Shipping Restrictions UN2351, Butyl Nitrites, 3, PG II
- Chemical Container Size 25 mL
- CAS Number 544-16-1
- Molecular Weight 103.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0376-25ML
- Zoro # G8143989
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Butyl Nitrite |
Chemical Formula | C4H9NO2 |
Shipping Restrictions | UN2351, Butyl Nitrites, 3, PG II |
CAS Number | 544-16-1 |
Molecular Weight | 103.12 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Description
Butyl Nitrite, CAS Number 544-16-1, Molecular Weight 103.12, Chemical Formula C4H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2351, Butyl Nitrites, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534C)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- Tci Americas Chemicals Starting with B