Shop All Chemicals Starting with B
Tci Americas
Butenafine hydrochloride, 1g
Mfr # B3293-1G
Zoro # G7982438
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight F.W. 353.97
- Chemical Container Type Bottle
- CAS Number 101827-46-7
- Chemical Formula C26H27NHCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3293-1G
- Zoro # G7982438
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 g |
Details
Item | Butenafine hydrochloride |
Shelf Life | 24 mo |
Molecular Weight | F.W. 353.97 |
Chemical Container Type | Bottle |
CAS Number | 101827-46-7 |
Chemical Formula | C26H27NHCl |
Chemical Container Material | Clear Glass |
Description
Butenafine hydrochloride, CAS Number 101827-46-7, Molecular Weight F.W. 353.97, Chemical Formula C26H27NHCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- Tci Americas Chemicals Starting with B