Shop All Chemicals Starting with B
Tci Americas
Bupivacaine hydrochloride, 5g
Mfr # B3925-5G
Zoro # G8089818
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 324.89
- Chemical Container Material Clear Glass
- CAS Number 18010-40-7
- Shelf Life 24 mo
- Chemical Formula C18H28N2O.HCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3925-5G
- Zoro # G8089818
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | Bupivacaine hydrochloride |
Molecular Weight | F.W. 324.89 |
Chemical Container Material | Clear Glass |
CAS Number | 18010-40-7 |
Shelf Life | 24 mo |
Chemical Formula | C18H28N2O.HCl |
Chemical Container Type | Bottle |
Description
Bupivacaine hydrochloride, CAS Number 18010-40-7, Molecular Weight F.W. 324.89, Chemical Formula C18H28N2O.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TC 150, 0.2/0.2 um, sterile, wit (6718-9502)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- AMSCOPE 200pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-200)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- Tci Americas Chemicals Starting with B