Shop All Chemicals Starting with B
Tci Americas
Bromocyclobutane, 5g
Mfr # C0771-5G
Zoro # G7941348
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 4399-47-7
- Chemical Formula C4H7Br
- Chemical Container Material Clear Glass
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C0771-5G
- Zoro # G7941348
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | Bromocyclobutane |
Chemical Container Type | Bottle |
CAS Number | 4399-47-7 |
Chemical Formula | C4H7Br |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1993, Flammable Liquid, n.o.s., 3, PG II |
Shelf Life | 24 mo |
Molecular Weight | F.W. 135.00 |
Chemical Grade | Reagent |
Description
Bromocyclobutane, CAS Number 4399-47-7, Molecular Weight F.W. 135.00, Chemical Formula C4H7Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- Tci Americas Chemicals Starting with B