Shop All Chemicals Starting with B
Tci Americas
Bromocresol green, 500mL
Mfr # B2401-500ML
Zoro # G7921562
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Molecular Weight F.W. 698.02
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- CAS Number 76-60-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B2401-500ML
- Zoro # G7921562
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Bromocresol green |
Molecular Weight | F.W. 698.02 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
CAS Number | 76-60-8 |
Chemical Formula | C21H14Br4O5S |
Chemical Container Type | Bottle |
Description
Bromocresol green, CAS Number 76-60-8, Molecular Weight F.W. 698.02, Chemical Formula C21H14Br4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -25 ppm, NO2 / 5mL (ND2225-B)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135038)
- 3M 3M 05752 Perfect-It Quick Connect Adapter - 5/8" Thread (7100141852)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- Tci Americas Chemicals Starting with B