Shop All Chemicals Starting with B
Tci Americas
Bromine - 1, 4-dioxane complex, 5g
Mfr # B2719-5G
Zoro # G7916942
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Size 5 g
- Chemical Container Material Clear Glass
- Chemical Formula C4H8O2.Br2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B2719-5G
- Zoro # G7916942
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | Bromine - 1,4-dioxane complex |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | C4H8O2.Br2 |
Shipping Restrictions | UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III |
Molecular Weight | F.W. 247.91 |
CAS Number | 15481-39-7 |
Description
Bromine - 1,4-dioxane complex, CAS Number 15481-39-7, Molecular Weight F.W. 247.91, Chemical Formula C4H8O2.Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Tapping Screw (31UK47)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- Tci Americas Chemicals Starting with B