Shop All Chemicals Starting with B
Tci Americas
Boron Trichloride, 100mL
Mfr # B3556-100ML
Zoro # G8083271
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula BCl3
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Molecular Weight F.W. 117.16
- CAS Number 10294-34-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3556-100ML
- Zoro # G8083271
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Boron Trichloride |
Chemical Formula | BCl3 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Molecular Weight | F.W. 117.16 |
CAS Number | 10294-34-5 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Shipping Restrictions | UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II |
Description
Boron Trichloride, CAS Number 10294-34-5, Molecular Weight F.W. 117.16, Chemical Formula BCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- Tci Americas Chemicals Starting with B