Shop All Chemicals Starting with B
Tci Americas
Borane - 2-methylpyridine complex, 5g
Mfr # B3018-5G
Zoro # G8091367
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2813, 4.3, Pg II
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Chemical Formula C6H10BN
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3018-5G
- Zoro # G8091367
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | Borane - 2-methylpyridine complex |
Shipping Restrictions | UN2813, 4.3, Pg II |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Formula | C6H10BN |
CAS Number | 3999-38-0 |
Molecular Weight | F.W. 106.96 |
Shelf Life | 24 mo |
Description
Borane - 2-methylpyridine complex, CAS Number 3999-38-0, Molecular Weight F.W. 106.96, Chemical Formula C6H10BN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2813, 4.3, Pg II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- Tci Americas Chemicals Starting with B