Shop All Chemicals Starting with B
Tci Americas
Bismuthiol, 500g
Mfr # D0622-500G
Zoro # G7944708
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 1072-71-5
- Molecular Weight F.W. 150.23
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0622-500G
- Zoro # G7944708
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 g |
Details
Item | Bismuthiol |
Chemical Container Material | Clear Glass |
CAS Number | 1072-71-5 |
Molecular Weight | F.W. 150.23 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | C2H2N2S3 |
Shelf Life | 24 mo |
Shipping Restrictions | UN3335, Aviation regulated Solid, n.o.s., 9 |
Description
Bismuthiol, CAS Number 1072-71-5, Molecular Weight F.W. 150.23, Chemical Formula C2H2N2S3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, N.O.S., 9
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filtering Flask, Borosilicate Glass, 500 (FG5340-5000)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- SYNTHWARE FLASK, SOLVENT TRANSFER/STORAGE, 24/40, 500mL, 0-4mm. (F484500)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- Tci Americas Chemicals Starting with B