Shop All Chemicals Starting with B
Tci Americas
Bismuth(iii) chloride, 250g
Mfr # B3546-250G
Zoro # G7989453
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight F.W. 315.33
- Shelf Life 24 mo
- Chemical Container Size 250 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3546-250G
- Zoro # G7989453
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 250 g |
Details
Item | Bismuth(iii) chloride |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 315.33 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | BiCl3 |
CAS Number | 7787-60-2 |
Description
Bismuth(iii) chloride, CAS Number 7787-60-2, Molecular Weight F.W. 315.33, Chemical Formula BiCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- Tci Americas Chemicals Starting with B