Shop All Chemicals Starting with B
Tci Americas
Bis(2-hydroxyethyl) Disulfide, 25g
Mfr # B3587-25G
Zoro # G7907142
product price: $43.35
/ea
$43.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 154.24
- CAS Number 1892-29-1
- Shipping Restrictions UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
- Chemical Container Material Clear Glass
- Chemical Formula C4H10O2S2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3587-25G
- Zoro # G7907142
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | Bis(2-hydroxyethyl) Disulfide |
Molecular Weight | F.W. 154.24 |
CAS Number | 1892-29-1 |
Shipping Restrictions | UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III |
Chemical Container Material | Clear Glass |
Chemical Formula | C4H10O2S2 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Bis(2-hydroxyethyl) Disulfide, CAS Number 1892-29-1, Molecular Weight F.W. 154.24, Chemical Formula C4H10O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, N.O.S., 6.1, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 500, mL (BU5010-P)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- Tci Americas Chemicals Starting with B