Shop All Chemicals Starting with B
Tci Americas
Bis(2-Ethylhexyl) Phthalate, 500g
Mfr # P0297-500G
Zoro # G8241401
product price: $34.59
/ea
$34.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Formula C24H38O4
- Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
- CAS Number 117-81-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P0297-500G
- Zoro # G8241401
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 g |
Details
Item | Bis(2-Ethylhexyl) Phthalate |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C24H38O4 |
Shipping Restrictions | UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III |
CAS Number | 117-81-7 |
Chemical Container Type | Bottle |
Molecular Weight | 390.56 |
Chemical Container Material | Clear Glass |
Description
Bis(2-Ethylhexyl) Phthalate, CAS Number 117-81-7, Molecular Weight 390.56, Chemical Formula C24H38O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Pico 17 Microcentrifuge, Including 24X1. (75002411)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- Tci Americas Chemicals Starting with B