Shop All Chemicals Starting with B
Tci Americas
Bis(2-Ethylhexyl) Phthalate, 25g
Mfr # P0297-25G
Zoro # G8264483
$26.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula C24H38O4
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # P0297-25G
- Zoro # G8264483
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | Bis(2-Ethylhexyl) Phthalate |
Chemical Container Type | Bottle |
Chemical Formula | C24H38O4 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shipping Restrictions | UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III |
Shelf Life | 24 mo |
Molecular Weight | 390.56 |
CAS Number | 117-81-7 |
Description
Bis(2-Ethylhexyl) Phthalate, CAS Number 117-81-7, Molecular Weight 390.56, Chemical Formula C24H38O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- VEE GEE Replacement Daylight Plate Kit, for Mode (43000-DLSX1)
- ADVANTECH Sieve, #100, B/S, 8 In, Half Ht (100BS8H)
- QORPAK Vial, 1.85mL, PK144 (GLC-04878)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Tert-Butyl Mercaptan, 25mL (M0405-25ML)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- Tci Americas Chemicals Starting with B