Shop All Chemicals Starting with B
Tci Americas
Biphenyl-4-Carboxylic Acid, 25g
Mfr # P0961-25G
Zoro # G8190292
product price: $60.49
/ea
$60.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C13H10O2
- Chemical Container Type Bottle
- Molecular Weight 198.22
- Chemical Container Size 25 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P0961-25G
- Zoro # G8190292
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | Biphenyl-4-Carboxylic Acid |
Chemical Formula | C13H10O2 |
Chemical Container Type | Bottle |
Molecular Weight | 198.22 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 92-92-2 |
Description
Biphenyl-4-Carboxylic Acid, CAS Number 92-92-2, Molecular Weight 198.22, Chemical Formula C13H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- SYNTHWARE CONDENSER, DISTILLATION, 14/20, 110mm (C171120)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- Tci Americas Chemicals Starting with B