Shop All Chemicals Starting with B
Tci Americas
Betamethasone 21-acetate, 5g
Mfr # B3165-5G
Zoro # G7993629
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 434.50
- Shelf Life 24 mo
- Chemical Container Size 5 g
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3165-5G
- Zoro # G7993629
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | Betamethasone 21-acetate |
Molecular Weight | F.W. 434.50 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | C24H31FO6 |
CAS Number | 987-24-6 |
Description
Betamethasone 21-acetate, CAS Number 987-24-6, Molecular Weight F.W. 434.50, Chemical Formula C24H31FO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- RPI Boric Acid, 500g (B32050-500.0)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- Tci Americas Chemicals Starting with B