Shop All Chemicals Starting with B
Tci Americas
Betamethasone 21-acetate, 1g
Mfr # B3165-1G
Zoro # G7921571
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula C24H31FO6
- CAS Number 987-24-6
- Molecular Weight F.W. 434.50
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3165-1G
- Zoro # G7921571
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 g |
Details
Item | Betamethasone 21-acetate |
Chemical Container Material | Clear Glass |
Chemical Formula | C24H31FO6 |
CAS Number | 987-24-6 |
Molecular Weight | F.W. 434.50 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
Betamethasone 21-acetate, CAS Number 987-24-6, Molecular Weight F.W. 434.50, Chemical Formula C24H31FO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J879)
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 (23X904)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- Tci Americas Chemicals Starting with B