Shop All Chemicals Starting with B
Tci Americas
Beta-Sitosterol, 25g
Mfr # S0040-25G
Zoro # G8216807
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Chemical Formula C29H50O
- Molecular Weight 414.72
- Chemical Container Type Bottle
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # S0040-25G
- Zoro # G8216807
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | Beta-Sitosterol |
Chemical Formula | C29H50O |
Molecular Weight | 414.72 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
CAS Number | 83-46-5 |
Description
Beta-Sitosterol, CAS Number 83-46-5, Molecular Weight 414.72, Chemical Formula C29H50O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- Tci Americas Chemicals Starting with B