Shop All Chemicals Starting with B
Tci Americas
Benzyl chloroformate, 250g
Mfr # B3021-250G
Zoro # G7947943
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H7ClO2
- Shelf Life 24 mo
- Shipping Restrictions UN1739, Benzyl Chloroformate, 8, Pg I, Marine Pollutant
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3021-250G
- Zoro # G7947943
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 250 g |
Details
Item | Benzyl Chloroformate |
Chemical Formula | C8H7ClO2 |
Shelf Life | 24 mo |
Shipping Restrictions | UN1739, Benzyl Chloroformate, 8, Pg I, Marine Pollutant |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 170.60 |
CAS Number | 501-53-1 |
Chemical Grade | Reagent |
Product Type | Benzyl chloroformate |
Description
Benzyl chloroformate, CAS Number 501-53-1, Molecular Weight F.W. 170.60, Chemical Formula C8H7ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1739, Benzyl Chloroformate, 8, Pg I, Marine Pollutant
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- P3 INTERNATIONAL Water Meter (P0550)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- Tci Americas Chemicals Starting with B