Shop All Chemicals Starting with B
Tci Americas
Benzydamine hydrochloride, 5g
Mfr # B3751-5G
Zoro # G7943253
product price: $48.15
/ea
$48.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C19H23N3O.HCl
- Chemical Container Type Bottle
- Chemical Container Size 5 g
- CAS Number 132-69-4
- Molecular Weight F.W. 345.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3751-5G
- Zoro # G7943253
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | Benzydamine hydrochloride |
Chemical Formula | C19H23N3O.HCl |
Chemical Container Type | Bottle |
CAS Number | 132-69-4 |
Molecular Weight | F.W. 345.87 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
Benzydamine hydrochloride, CAS Number 132-69-4, Molecular Weight F.W. 345.87, Chemical Formula C19H23N3O.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- MILTON INDUSTRIES Compact Safety Lever Blo-Gun (S-148)
- RPI Ammonium Persulfate [APS], 10 G (A20500-10.0)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- Tci Americas Chemicals Starting with B