Shop All Chemicals Starting with B
Tci Americas
Benzoic Acid, 25g
Mfr # B2635-25G
Zoro # G8016841
product price: $22.99
/ea
$22.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 122.12
- Chemical Container Size 25 g
- CAS Number 65-85-0
- Chemical Grade Reagent
- Chemical Formula C7H6O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B2635-25G
- Zoro # G8016841
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | Benzoic Acid |
Molecular Weight | F.W. 122.12 |
CAS Number | 65-85-0 |
Chemical Grade | Reagent |
Chemical Formula | C7H6O2 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Benzoic Acid, CAS Number 65-85-0, Molecular Weight F.W. 122.12, Chemical Formula C7H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- Tci Americas Chemicals Starting with B