Shop All Chemicals Starting with B
Tci Americas
Benzo[ghi]perylene, 100mg
Mfr # B2983-100MG
Zoro # G7958297
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Molecular Weight F.W. 276.34
- Shelf Life 24 mo
- Chemical Formula C22H12
- Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B2983-100MG
- Zoro # G7958297
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Benzo[ghi]perylene |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 276.34 |
Shelf Life | 24 mo |
Chemical Formula | C22H12 |
Shipping Restrictions | UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 191-24-2 |
Description
Benzo[ghi]perylene, CAS Number 191-24-2, Molecular Weight F.W. 276.34, Chemical Formula C22H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Refractometer (ISQ-DRM31)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- AMSCOPE 0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C05-NIK)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- RPI Boric Acid, 500g (B32050-500.0)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- Tci Americas Chemicals Starting with B