Shop All Chemicals Starting with B
Tci Americas
Behenic Acid, 500g
Mfr # D0963-500G
Zoro # G7928571
product price: $68.89
/ea
$68.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- Chemical Grade Reagent
- CAS Number 112-85-6
- Chemical Formula C22H44O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0963-500G
- Zoro # G7928571
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 g |
Details
Item | Behenic Acid |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 112-85-6 |
Chemical Formula | C22H44O2 |
Molecular Weight | F.W. 340.60 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
Behenic Acid, CAS Number 112-85-6, Molecular Weight F.W. 340.60, Chemical Formula C22H44O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 14/20. (A521420)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- Tci Americas Chemicals Starting with B