Shop All Chemicals Starting with A
Tci Americas
Alpha-Thioglycerol, 25g
Mfr # T0905-25G
Zoro # G8190581
product price: $42.99
/ea
$42.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CAS Number 96-27-5
- Chemical Formula C3H8O2S
- Shelf Life 24 mo
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0905-25G
- Zoro # G8190581
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Alpha-Thioglycerol |
CAS Number | 96-27-5 |
Chemical Formula | C3H8O2S |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III |
Chemical Container Type | Bottle |
Molecular Weight | 108.16 |
Chemical Grade | Reagent |
Description
Alpha-Thioglycerol, CAS Number 96-27-5, Molecular Weight 108.16, Chemical Formula C3H8O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 (11L812)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- AMREP Zep® White Hand Pump for Square Gallon Bottles - 666901 (666901)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- STATE CHEMICAL Acidine, PK4 (18041)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- RPI Amphotericin B, 100g (A40030-100.0)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- Tci Americas Chemicals Starting with A