Shop All Chemicals Starting with A
Tci Americas
Alpha-Thioglycerol, 1g
Mfr # S0374-1G
Zoro # G8245577
$34.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 96-27-5
- Chemical Container Size 1 g
- Shipping Restrictions UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
- Chemical Grade Reagent
- Chemical Formula C3H8O2S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # S0374-1G
- Zoro # G8245577
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 g |
Details
Item | Alpha-Thioglycerol |
CAS Number | 96-27-5 |
Shipping Restrictions | UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III |
Chemical Grade | Reagent |
Chemical Formula | C3H8O2S |
Shelf Life | 24 mo |
Molecular Weight | 108.16 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Description
Alpha-Thioglycerol, CAS Number 96-27-5, Molecular Weight 108.16, Chemical Formula C3H8O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- TRICO Sampling Bottle, 4 oz. (38400)
- TRICORBRAUN 12 oz Clear Glass Round Paragon Jar- 63-405 Neck Finish (012559)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- RPI ATP, 1g, Powder (A30030-1.0)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Tci Americas Chemicals Starting with A